Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 2" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257297
  • Mfr #: FB3HEXB14202P25
$19.75 ($0.79/unit)
  • Thread Direction: Right Hand
  • Screw Industry Standards: ASME B18.2.1
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB14202P25 Specifications

  • Zoro #: G0257297
  • Mfr #: FB3HEXB14202P25
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
System of Measurement: Inch Head Type: Hex
Basic Material: Stainless Steel Item: Hex Head Cap Screw
Fastener Thread Style: Partially Threaded Thread Style: Partially Threaded
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Material Grade: 316
Screw Grade/Class: 316 Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20 Tensile Strength: 85,000 to 150,000 psi
Thread Type: UNC (Coarse) Fastener Finish: NL-19(R)
Fastener Length: 2" Head Height: 5/32"
Head Width: 7/16" Rockwell Hardness: B80 to C32
Min. Thread Length: 3/4" Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3HEXB14202P25