Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257315
  • Mfr #: FBHEXB14202P25
$16.11 ($0.64/unit)
  • System of Measurement: Inch
  • Dia./Thread Size: 1/4"-20
  • Screw Industry Standards: ASME B18.2.1
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB14202P25 Specifications

  • Zoro #: G0257315
  • Mfr #: FBHEXB14202P25
System of Measurement: Inch Dia./Thread Size: 1/4"-20
Screw Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse) Head Type: Hex
Fastener Finish: NL-19(R) Head Height: 5/32"
Fastener Thread Style: Partially Threaded Rockwell Hardness: B80 to C32
Thread Size: 1/4"-20 Cap Screw Type: Hex Head Cap Screw
Fastener Length: 2" Fastener Thread Direction: Right Hand
Thread Style: Fully Threaded Thread Type: UNC (Coarse)
Item: Hex Head Cap Screw Screw Grade/Class: 18-8
Basic Material: Stainless Steel Head Width: 7/16"
Fastener Industry Standards: ASME B18.2.1 Min. Thread Length: 3/4"
Tensile Strength: 85,000 to 150,000 psi Material Grade: 18-8
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB14202P25