Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 50 pk.
  • Zoro #: G0257306
  • Mfr #: FBHEXB14202FTP50
$31.49 ($0.63/unit)
  • Fastener Length: 2"
  • Head Type: Hex
  • Thread Style: Fully Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB14202FTP50 Specifications

  • Zoro #: G0257306
  • Mfr #: FBHEXB14202FTP50
Fastener Length: 2" Head Type: Hex
Thread Style: Fully Threaded Material Grade: 18-8
Item: Hex Head Cap Screw System of Measurement: Inch
Cap Screw Type: Hex Head Cap Screw Rockwell Hardness: B80 to C32
Thread Direction: Right Hand Thread Type: UNC (Coarse)
Screw Grade/Class: 18-8 (304) Dia./Thread Size: 1/4"-20
Min. Thread Length: 2" Tensile Strength: 85,000 to 150,000 psi
Head Height: 5/32" Fastener Industry Standards: ASME B18.2.1
Screw Industry Standards: ASME B18.2.1 Fastener Thread Style: Fully Threaded
Fastener Thread Type: UNC (Coarse) Head Width: 7/16"
Basic Material: Stainless Steel Fastener Thread Direction: Right Hand
Fastener Finish: NL-19(R) Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBHEXB14202FTP50