Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 3/4" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 100 pk.
  • Zoro #: G0257419
  • Mfr #: FB3HEXB142034P100
$33.08 ($0.33/unit)
  • Thread Type: UNC (Coarse)
  • Basic Material: Stainless Steel
  • Head Type: Hex
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB142034P100 Specifications

  • Zoro #: G0257419
  • Mfr #: FB3HEXB142034P100
Thread Type: UNC (Coarse) Basic Material: Stainless Steel
Head Type: Hex Fastener Industry Standards: ASME B18.2.1
Min. Thread Length: 3/4" Thread Direction: Right Hand
Tensile Strength: 85,000 to 150,000 psi Fastener Thread Type: UNC (Coarse)
Material Grade: 316 Thread Style: Fully Threaded
Fastener Finish: NL-19(R) Cap Screw Type: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Screw Grade/Class: 316
Fastener Thread Style: Fully Threaded Head Height: 5/32"
Item: Hex Head Cap Screw System of Measurement: Inch
Fastener Thread Direction: Right Hand Fastener Length: 3/4"
Rockwell Hardness: B80 to C32 Head Width: 7/16"
Dia./Thread Size: 1/4"-20 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FB3HEXB142034P100