Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4"-10 x 2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256265
  • Mfr #: FBHEXB34102P5
$23.02 ($4.60/unit)
  • Fastener Finish: NL-19(R)
  • Rockwell Hardness: B80 to C32
  • Screw Grade/Class: 18-8
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB34102P5 Specifications

  • Zoro #: G0256265
  • Mfr #: FBHEXB34102P5
Fastener Finish: NL-19(R) Rockwell Hardness: B80 to C32
Screw Grade/Class: 18-8 Thread Type: UNC (Coarse)
Head Width: 1-1/8" System of Measurement: Inch
Head Type: Hex Screw Industry Standards: ASME B18.2.1
Basic Material: Stainless Steel Fastener Thread Style: Fully Threaded
Fastener Thread Type: UNC (Coarse) Fastener Industry Standards: ASME B18.2.1
Tensile Strength: 85,000 to 150,000 psi Min. Thread Length: 2"
Item: Hex Head Cap Screw Fastener Length: 2"
Fastener Thread Direction: Right Hand Dia./Thread Size: 3/4"-10
Thread Size: 3/4"-10 Thread Direction: Right Hand
Material Grade: 18-8 Head Height: 15/32"
Thread Style: Fully Threaded Cap Screw Type: Hex Head Cap Screw
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/4 In.-10, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 15/32 In., Head Width 1-1/8 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB34102P5