Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4"-10 x 4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256201
  • Mfr #: FBHEXB34104P5
$46.89 ($9.38/unit)
  • Head Height: 15/32"
  • Thread Type: UNC (Coarse)
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB34104P5 Specifications

  • Zoro #: G0256201
  • Mfr #: FBHEXB34104P5
Head Height: 15/32" Thread Type: UNC (Coarse)
Basic Material: Stainless Steel Item: Hex Head Cap Screw
System of Measurement: Inch Fastener Finish: NL-19(R)
Fastener Length: 4" Fastener Thread Type: UNC (Coarse)
Thread Direction: Right Hand Cap Screw Type: Hex Head Cap Screw
Fastener Thread Direction: Right Hand Dia./Thread Size: 3/4"-10
Rockwell Hardness: B80 to C32 Fastener Thread Style: Partially Threaded
Material Grade: 18-8 Screw Grade/Class: 18-8
Tensile Strength: 85,000 to 150,000 psi Thread Style: Partially Threaded
Head Width: 1-1/8" Head Type: Hex
Screw Industry Standards: ASME B18.2.1 Min. Thread Length: 1-3/4"
Fastener Industry Standards: ASME B18.2.1 Thread Size: 3/4"-10
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/4 In.-10, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/32 In., Head Width 1-1/8 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB34104P5