Foreverbolt
Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 25 PK
Mfr # FB3HEXB3816112P25
Zoro # G0256929
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material 316 Stainless Steel
Explore More Products
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 25 PK FB3HEXB516182P25
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK FB3HEXB3816212P5
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 10 PK FB3HEXB12131P10
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK FBHEXB38162FTP25
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4-1/2 in L FBHEXB3410412
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK FB3HEXB1213114P10
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 35 mm L, 10 PK FBMHEXB1217535P10
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 316 Stainless Steel, 40 mm L, 10 PK FB3MHEXB101540P10
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 10 PK FBHEXB3816212P10
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK U55000.062.0500
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK U01062.043.0550
- Foreverbolt Hex Head Cap Screws