Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 1-1/4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256965
  • Mfr #: FBHEXB3816114P25
$19.53 ($0.78/unit)
  • Fastener Length: 1-1/4"
  • Min. Thread Length: 1-1/4"
  • Material Grade: 18-8
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB3816114P25 Specifications

  • Zoro #: G0256965
  • Mfr #: FBHEXB3816114P25
Fastener Length: 1-1/4" Min. Thread Length: 1-1/4"
Material Grade: 18-8 Tensile Strength: 85,000 to 150,000 psi
Screw Industry Standards: ASME B18.2.1 Rockwell Hardness: B80 to C32
Screw Grade/Class: 18-8 Fastener Thread Direction: Right Hand
Item: Hex Head Cap Screw Thread Size: 3/8"-16
Basic Material: Stainless Steel Thread Direction: Right Hand
Fastener Thread Style: Fully Threaded Thread Type: UNC (Coarse)
Thread Style: Fully Threaded Head Height: 15/64"
Head Type: Hex Fastener Thread Type: UNC (Coarse)
Fastener Finish: NL-19(R) Head Width: 9/16"
Fastener Industry Standards: ASME B18.2.1 Dia./Thread Size: 3/8"-16
System of Measurement: Inch Cap Screw Type: Hex Head Cap Screw
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB3816114P25