Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 1-3/4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256901
  • Mfr #: FBHEXB3816134FTP25
$25.59 ($1.02/unit)
  • Fastener Finish: NL-19(R)
  • Fastener Thread Direction: Right Hand
  • Thread Style: Fully Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB3816134FTP25 Specifications

  • Zoro #: G0256901
  • Mfr #: FBHEXB3816134FTP25
Fastener Finish: NL-19(R) Fastener Thread Direction: Right Hand
Thread Style: Fully Threaded System of Measurement: Inch
Fastener Thread Type: UNC (Coarse) Basic Material: Stainless Steel
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Style: Fully Threaded
Rockwell Hardness: B80 to C32 Dia./Thread Size: 3/8"-16
Thread Direction: Right Hand Cap Screw Type: Hex Head Cap Screw
Fastener Length: 1-3/4" Head Type: Hex
Head Width: 9/16" Tensile Strength: 85,000 to 150,000 psi
Material Grade: 18-8 Min. Thread Length: 1-3/4"
Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Head Height: 15/64" Screw Grade/Class: 18-8 (304)
Screw Industry Standards: ASME B18.2.1 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB3816134FTP25