Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 2-1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256816
  • Mfr #: FBHEXB3816212FTP25
$36.26 ($1.45/unit)
  • Fastener Length: 2-1/2"
  • Tensile Strength: 85,000 to 150,000 psi
  • Fastener Industry Standards: ASME B18.2.1
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB3816212FTP25 Specifications

  • Zoro #: G0256816
  • Mfr #: FBHEXB3816212FTP25
Fastener Length: 2-1/2" Tensile Strength: 85,000 to 150,000 psi
Fastener Industry Standards: ASME B18.2.1 Head Width: 9/16"
Fastener Thread Style: Fully Threaded Fastener Thread Direction: Right Hand
System of Measurement: Inch Min. Thread Length: 2-1/2"
Basic Material: Stainless Steel Head Type: Hex
Dia./Thread Size: 3/8"-16 Rockwell Hardness: B80 to C32
Screw Grade/Class: 18-8 (304) Thread Style: Fully Threaded
Cap Screw Type: Hex Head Cap Screw Head Height: 15/64"
Screw Industry Standards: ASME B18.2.1 Material Grade: 18-8
Item: Hex Head Cap Screw Fastener Finish: NL-19(R)
Fastener Thread Type: UNC (Coarse) Thread Direction: Right Hand
Thread Type: UNC (Coarse) Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/2 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB3816212FTP25