Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 2-1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256825
  • Mfr #: FBHEXB3816212P25
$33.49 ($1.34/unit)
  • Fastener Length: 2-1/2"
  • Min. Thread Length: 1"
  • Fastener Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB3816212P25 Specifications

  • Zoro #: G0256825
  • Mfr #: FBHEXB3816212P25
Fastener Length: 2-1/2" Min. Thread Length: 1"
Fastener Thread Direction: Right Hand Thread Direction: Right Hand
Dia./Thread Size: 3/8"-16 Screw Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Head Width: 9/16" Thread Style: Partially Threaded
Head Height: 15/64" Material Grade: 18-8
Tensile Strength: 85,000 to 150,000 psi Rockwell Hardness: B80 to C32
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Thread Size: 3/8"-16 Basic Material: Stainless Steel
Cap Screw Type: Hex Head Cap Screw Screw Grade/Class: 18-8
Fastener Finish: NL-19(R) System of Measurement: Inch
Head Type: Hex Fastener Thread Style: Partially Threaded
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB3816212P25