Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 2" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256868
  • Mfr #: FB3HEXB38162P5
$15.40 ($3.08/unit)
  • Head Width: 9/16"
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB38162P5 Specifications

  • Zoro #: G0256868
  • Mfr #: FB3HEXB38162P5
Head Width: 9/16" Fastener Thread Style: Partially Threaded
Head Type: Hex Thread Type: UNC (Coarse)
Item: Hex Head Cap Screw Tensile Strength: 85,000 to 150,000 psi
Thread Style: Partially Threaded Head Height: 15/64"
Screw Grade/Class: 316 Min. Thread Length: 1"
Dia./Thread Size: 3/8"-16 Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw System of Measurement: Inch
Fastener Length: 2" Fastener Finish: NL-19(R)
Fastener Industry Standards: ASME B18.2.1 Screw Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Material Grade: 316
Rockwell Hardness: B80 to C32 Fastener Thread Type: UNC (Coarse)
Basic Material: Stainless Steel Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FB3HEXB38162P5