Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 3/4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257026
  • Mfr #: FBHEXB381634P25
$15.66 ($0.63/unit)
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB381634P25 Specifications

  • Zoro #: G0257026
  • Mfr #: FBHEXB381634P25
Cap Screw Type: Hex Head Cap Screw Item: Hex Head Cap Screw
Basic Material: Stainless Steel Material Grade: 18-8
Head Height: 15/64" Fastener Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Head Width: 9/16"
Thread Size: 3/8"-16 Fastener Finish: NL-19(R)
Fastener Length: 3/4" Dia./Thread Size: 3/8"-16
Min. Thread Length: 3/4" Thread Type: UNC (Coarse)
Fastener Thread Type: UNC (Coarse) Thread Direction: Right Hand
Head Type: Hex Thread Style: Fully Threaded
Screw Industry Standards: ASME B18.2.1 System of Measurement: Inch
Screw Grade/Class: 18-8 Tensile Strength: 85,000 to 150,000 psi
Fastener Thread Style: Fully Threaded Rockwell Hardness: B80 to C32
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB381634P25