Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 3" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0256770
  • Mfr #: FB3HEXB38163P10
$23.98 ($2.40/unit)
  • Item: Hex Head Cap Screw
  • Min. Thread Length: 1"
  • Tensile Strength: 85,000 to 150,000 psi
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB38163P10 Specifications

  • Zoro #: G0256770
  • Mfr #: FB3HEXB38163P10
Item: Hex Head Cap Screw Min. Thread Length: 1"
Tensile Strength: 85,000 to 150,000 psi Basic Material: Stainless Steel
Thread Type: UNC (Coarse) Cap Screw Type: Hex Head Cap Screw
Fastener Thread Style: Partially Threaded Fastener Thread Direction: Right Hand
System of Measurement: Inch Thread Direction: Right Hand
Fastener Length: 3" Rockwell Hardness: B80 to C32
Head Width: 9/16" Fastener Industry Standards: ASME B18.2.1
Screw Industry Standards: ASME B18.2.1 Dia./Thread Size: 3/8"-16
Screw Grade/Class: 316 Fastener Finish: NL-19(R)
Material Grade: 316 Head Height: 15/64"
Thread Style: Partially Threaded Fastener Thread Type: UNC (Coarse)
Head Type: Hex Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FB3HEXB38163P10