Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 3" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256789
  • Mfr #: FBHEXB38163FTP25
$41.69 ($1.67/unit)
  • Fastener Length: 3"
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB38163FTP25 Specifications

  • Zoro #: G0256789
  • Mfr #: FBHEXB38163FTP25
Fastener Length: 3" System of Measurement: Inch
Basic Material: Stainless Steel Tensile Strength: 85,000 to 150,000 psi
Head Type: Hex Screw Industry Standards: ASME B18.2.1
Fastener Thread Style: Fully Threaded Fastener Thread Type: UNC (Coarse)
Item: Hex Head Cap Screw Material Grade: 18-8
Dia./Thread Size: 3/8"-16 Screw Grade/Class: 18-8 (304)
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Min. Thread Length: 3" Head Height: 15/64"
Rockwell Hardness: B80 to C32 Thread Direction: Right Hand
Thread Style: Fully Threaded Fastener Thread Direction: Right Hand
Fastener Finish: NL-19(R) Thread Type: UNC (Coarse)
Head Width: 9/16" Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB38163FTP25