Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 5" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256719
  • Mfr #: FBHEXB38165P5
$17.69 ($3.54/unit)
  • Fastener Thread Direction: Right Hand
  • Thread Style: Partially Threaded
  • Screw Industry Standards: ASME B18.2.1
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB38165P5 Specifications

  • Zoro #: G0256719
  • Mfr #: FBHEXB38165P5
Fastener Thread Direction: Right Hand Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1 Material Grade: 18-8
Cap Screw Type: Hex Head Cap Screw Fastener Length: 5"
Fastener Industry Standards: ASME B18.2.1 Head Type: Hex
Dia./Thread Size: 3/8"-16 Head Width: 9/16"
Thread Size: 3/8"-16 Item: Hex Head Cap Screw
Fastener Finish: NL-19(R) Thread Direction: Right Hand
Basic Material: Stainless Steel Rockwell Hardness: B80 to C32
Screw Grade/Class: 18-8 System of Measurement: Inch
Thread Type: UNC (Coarse) Head Height: 15/64"
Fastener Thread Type: UNC (Coarse) Tensile Strength: 85,000 to 150,000 psi
Min. Thread Length: 1" Fastener Thread Style: Partially Threaded
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 3/8 In.-16, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB38165P5