Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 1-1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 50 pk.
  • Zoro #: G0257157
  • Mfr #: FBHEXB51618112P50
$31.89 ($0.64/unit)
  • Fastener Industry Standards: ASME B18.2.1
  • Fastener Thread Direction: Right Hand
  • Fastener Finish: NL-19(R)
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB51618112P50 Specifications

  • Zoro #: G0257157
  • Mfr #: FBHEXB51618112P50
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Direction: Right Hand
Fastener Finish: NL-19(R) Thread Style: Partially Threaded
Fastener Thread Type: UNC (Coarse) Tensile Strength: 85,000 to 150,000 psi
Head Type: Hex System of Measurement: Inch
Cap Screw Type: Hex Head Cap Screw Item: Hex Head Cap Screw
Thread Size: 5/16"-18 Fastener Thread Style: Partially Threaded
Thread Type: UNC (Coarse) Dia./Thread Size: 5/16"-18
Material Grade: 18-8 Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: 18-8 Head Width: 1/2"
Head Height: 13/64" Basic Material: Stainless Steel
Rockwell Hardness: B80 to C32 Min. Thread Length: 7/8"
Thread Direction: Right Hand Fastener Length: 1-1/2"
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 5/16 In.-18, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBHEXB51618112P50