Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 1-1/4" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257175
  • Mfr #: FB3HEXB51618114P25
$19.45 ($0.78/unit)
  • Fastener Thread Direction: Right Hand
  • Min. Thread Length: 1-1/4"
  • Cap Screw Type: Hex Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB51618114P25 Specifications

  • Zoro #: G0257175
  • Mfr #: FB3HEXB51618114P25
Fastener Thread Direction: Right Hand Min. Thread Length: 1-1/4"
Cap Screw Type: Hex Head Cap Screw Fastener Finish: NL-19(R)
Material Grade: 316 Thread Type: UNC (Coarse)
Fastener Length: 1-1/4" Dia./Thread Size: 5/16"-18
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Style: Fully Threaded
System of Measurement: Inch Thread Direction: Right Hand
Thread Style: Fully Threaded Item: Hex Head Cap Screw
Tensile Strength: 85,000 to 150,000 psi Fastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1 Head Type: Hex
Screw Grade/Class: 316 Basic Material: Stainless Steel
Head Height: 13/64" Head Width: 1/2"
Rockwell Hardness: B80 to C32 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 5/16 In.-18, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3HEXB51618114P25