Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 1" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 100 pk.
  • Zoro #: G0257218
  • Mfr #: FBHEXB516181P100
$43.90 ($0.44/unit)
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Cap Screw Type: Hex Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB516181P100 Specifications

  • Zoro #: G0257218
  • Mfr #: FBHEXB516181P100
System of Measurement: Inch Basic Material: Stainless Steel
Cap Screw Type: Hex Head Cap Screw Thread Size: 5/16"-18
Fastener Length: 1" Tensile Strength: 85,000 to 150,000 psi
Head Type: Hex Fastener Thread Style: Fully Threaded
Screw Industry Standards: ASME B18.2.1 Fastener Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18 Thread Direction: Right Hand
Min. Thread Length: 1" Screw Grade/Class: 18-8
Thread Type: UNC (Coarse) Material Grade: 18-8
Thread Style: Fully Threaded Head Width: 1/2"
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Head Height: 13/64" Item: Hex Head Cap Screw
Fastener Finish: NL-19(R) Rockwell Hardness: B80 to C32
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 5/16 In.-18, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBHEXB516181P100