Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257120
  • Mfr #: FBHEXB516182FTP25
$23.30 ($0.93/unit)
  • Material Grade: 18-8
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB516182FTP25 Specifications

  • Zoro #: G0257120
  • Mfr #: FBHEXB516182FTP25
Material Grade: 18-8 Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Rockwell Hardness: B80 to C32
Fastener Thread Type: UNC (Coarse) System of Measurement: Inch
Head Width: 1/2" Fastener Industry Standards: ASME B18.2.1
Fastener Finish: NL-19(R) Screw Grade/Class: 18-8 (304)
Fastener Thread Style: Fully Threaded Head Type: Hex
Fastener Thread Direction: Right Hand Head Height: 13/64"
Tensile Strength: 85,000 to 150,000 psi Thread Style: Fully Threaded
Item: Hex Head Cap Screw Thread Type: UNC (Coarse)
Min. Thread Length: 2" Fastener Length: 2"
Basic Material: Stainless Steel Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 5/16 In.-18, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB516182FTP25