Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 3/4" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257236
  • Mfr #: FB3HEXB5161834P25
$14.79 ($0.59/unit)
  • Material Grade: 316
  • Dia./Thread Size: 5/16"-18
  • Head Type: Hex
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB5161834P25 Specifications

  • Zoro #: G0257236
  • Mfr #: FB3HEXB5161834P25
Material Grade: 316 Dia./Thread Size: 5/16"-18
Head Type: Hex Fastener Finish: NL-19(R)
System of Measurement: Inch Thread Style: Fully Threaded
Min. Thread Length: 3/4" Basic Material: Stainless Steel
Thread Direction: Right Hand Head Height: 13/64"
Fastener Thread Type: UNC (Coarse) Fastener Thread Style: Fully Threaded
Fastener Industry Standards: ASME B18.2.1 Tensile Strength: 85,000 to 150,000 psi
Item: Hex Head Cap Screw Cap Screw Type: Hex Head Cap Screw
Fastener Thread Direction: Right Hand Head Width: 1/2"
Rockwell Hardness: B80 to C32 Thread Type: UNC (Coarse)
Screw Grade/Class: 316 Screw Industry Standards: ASME B18.2.1
Fastener Length: 3/4" Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3HEXB5161834P25