Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8"-11 x 2-1/2" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256369
  • Mfr #: FB3HEXB5811212P5
$24.85 ($4.97/unit)
  • Thread Type: UNC (Coarse)
  • Head Type: Hex
  • Tensile Strength: 85,000 to 150,000 psi
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB5811212P5 Specifications

  • Zoro #: G0256369
  • Mfr #: FB3HEXB5811212P5
Thread Type: UNC (Coarse) Head Type: Hex
Tensile Strength: 85,000 to 150,000 psi Thread Style: Partially Threaded
Head Width: 15/16" Fastener Thread Style: Partially Threaded
Head Height: 25/64" System of Measurement: Inch
Screw Grade/Class: 316 Dia./Thread Size: 5/8"-11
Fastener Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Cap Screw Type: Hex Head Cap Screw Fastener Thread Direction: Right Hand
Fastener Finish: NL-19(R) Basic Material: Stainless Steel
Screw Industry Standards: ASME B18.2.1 Material Grade: 316
Min. Thread Length: 1-1/2" Rockwell Hardness: B80 to C32
Fastener Length: 2-1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 5/8 In.-11, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FB3HEXB5811212P5