Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8"-11 x 2-3/4" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256341
  • Mfr #: FB3HEXB5811234P5
$27.19 ($5.44/unit)
  • Fastener Thread Style: Partially Threaded
  • Fastener Finish: NL-19(R)
  • Thread Style: Partially Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB5811234P5 Specifications

  • Zoro #: G0256341
  • Mfr #: FB3HEXB5811234P5
Fastener Thread Style: Partially Threaded Fastener Finish: NL-19(R)
Thread Style: Partially Threaded Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1 Fastener Thread Direction: Right Hand
Fastener Industry Standards: ASME B18.2.1 Dia./Thread Size: 5/8"-11
System of Measurement: Inch Fastener Thread Type: UNC (Coarse)
Rockwell Hardness: B80 to C32 Thread Type: UNC (Coarse)
Cap Screw Type: Hex Head Cap Screw Screw Grade/Class: 316
Min. Thread Length: 1-1/2" Material Grade: 316
Head Type: Hex Head Height: 25/64"
Fastener Length: 2-3/4" Basic Material: Stainless Steel
Tensile Strength: 85,000 to 150,000 psi Head Width: 15/16"
Item: Hex Head Cap Screw Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 5/8 In.-11, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FB3HEXB5811234P5