Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8"-11 x 2-3/4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256350
  • Mfr #: FBHEXB5811234P5
$21.58 ($4.32/unit)
  • Tensile Strength: 85,000 to 150,000 psi
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB5811234P5 Specifications

  • Zoro #: G0256350
  • Mfr #: FBHEXB5811234P5
Tensile Strength: 85,000 to 150,000 psi Fastener Thread Style: Partially Threaded
Head Type: Hex Item: Hex Head Cap Screw
Head Width: 15/16" Basic Material: Stainless Steel
Thread Style: Partially Threaded Thread Direction: Right Hand
Dia./Thread Size: 5/8"-11 Head Height: 25/64"
System of Measurement: Inch Rockwell Hardness: B80 to C32
Fastener Finish: NL-19(R) Thread Type: UNC (Coarse)
Fastener Thread Type: UNC (Coarse) Fastener Industry Standards: ASME B18.2.1
Min. Thread Length: 1-1/2" Fastener Thread Direction: Right Hand
Thread Size: 5/8"-11 Cap Screw Type: Hex Head Cap Screw
Screw Grade/Class: 18-8 Fastener Length: 2-3/4"
Screw Industry Standards: ASME B18.2.1 Material Grade: 18-8
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 5/8 In.-11, Fastener Length 2-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB5811234P5