Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8"-11 x 4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256299
  • Mfr #: FBHEXB58114P5
$35.99 ($7.20/unit)
  • Material Grade: 18-8
  • Fastener Length: 4"
  • Fastener Thread Style: Partially Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB58114P5 Specifications

  • Zoro #: G0256299
  • Mfr #: FBHEXB58114P5
Material Grade: 18-8 Fastener Length: 4"
Fastener Thread Style: Partially Threaded Cap Screw Type: Hex Head Cap Screw
Tensile Strength: 85,000 to 150,000 psi Head Type: Hex
Fastener Finish: NL-19(R) Basic Material: Stainless Steel
Min. Thread Length: 1-1/2" Fastener Thread Type: UNC (Coarse)
Screw Grade/Class: 18-8 Head Width: 15/16"
Item: Hex Head Cap Screw Fastener Thread Direction: Right Hand
Rockwell Hardness: B80 to C32 Thread Type: UNC (Coarse)
Fastener Industry Standards: ASME B18.2.1 System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1 Thread Style: Partially Threaded
Dia./Thread Size: 5/8"-11 Head Height: 25/64"
Thread Direction: Right Hand Thread Size: 5/8"-11
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 5/8 In.-11, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB58114P5