Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 50 mm. SS Grade A2 NL-19(R) Coarse Hex Head Cap Screws, 10 pk.
  • Zoro #: G0256028
  • Mfr #: FBMHEXB101550P10
$14.79 ($1.48/unit)
  • Thread Type: Metric Coarse
  • Thread Style: Fully Threaded
  • Screw Grade/Class: A2
See full product details
Orders over $50 ship free.

Foreverbolt #FBMHEXB101550P10 Specifications

  • Zoro #: G0256028
  • Mfr #: FBMHEXB101550P10
Thread Type: Metric Coarse Thread Style: Fully Threaded
Screw Grade/Class: A2 Item: Hex Head Cap Screw
Basic Material: Stainless Steel Dia./Thread Size: M10-1.50
Cap Screw Type: Hex Head Cap Screw Head Width: 17mm
Fastener Length: 50 mm. System of Measurement: Metric
Material Grade: A2 Thread Direction: Right Hand
Screw Industry Standards: DIN 933 Fastener Thread Style: Fully Threaded
Fastener Thread Direction: Right Hand Fastener Finish: NL-19(R)
Min. Thread Length: 50mm Fastener Thread Type: Metric Coarse
Head Height: 6.4mm Tensile Strength: 101,500 psi
Head Type: Hex Fastener Industry Standards: DIN 933
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M10-1.50, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50mm, Head Height 6.4mm, Head Width 17mm, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBMHEXB101550P10