Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 30 mm. SS Grade A2 NL-19(R) Coarse Hex Head Cap Screws, 10 pk.
  • Zoro #: G0256000
  • Mfr #: FBMHEXB1217530P10
$15.55 ($1.56/unit)
  • Fastener Industry Standards: DIN 933
  • System of Measurement: Metric
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Foreverbolt #FBMHEXB1217530P10 Specifications

  • Zoro #: G0256000
  • Mfr #: FBMHEXB1217530P10
Fastener Industry Standards: DIN 933 System of Measurement: Metric
Thread Direction: Right Hand Thread Type: Metric Coarse
Min. Thread Length: 30mm Dia./Thread Size: M12-1.75
Item: Hex Head Cap Screw Fastener Length: 30 mm.
Head Type: Hex Thread Style: Fully Threaded
Material Grade: A2 Cap Screw Type: Hex Head Cap Screw
Tensile Strength: 101,500 psi Screw Industry Standards: DIN 933
Basic Material: Stainless Steel Head Width: 19mm
Fastener Thread Style: Fully Threaded Screw Grade/Class: A2
Fastener Thread Type: Metric Coarse Fastener Thread Direction: Right Hand
Head Height: 7.5mm Fastener Finish: NL-19(R)
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M12-1.75, Fastener Length 30mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30mm, Head Height 7.5mm, Head Width 19mm, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBMHEXB1217530P10