Foreverbolt
Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 100 PK
Mfr # FBMHEXB61016P100
Zoro # G0256140
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 10 mm
- Drive External Hex
- Material Grade/Class Not Graded
- Material 18-8 Stainless Steel
Explore More Products
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 60 mm L, 10 PK FBMHEXB812560P10
- FOREVERBOLT Not Graded, 1"-8 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L FBHEXB18212
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/4 in L, 5 PK FBHEXB5811214P5
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK FBHEXB12134FTP10
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 25 PK FB3HEXB516182P25
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK FBHEXB51618114P25
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 100 PK FBHEXB142012P100
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-3/4 in L, 10 PK FBHEXB3816134P10
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 10 PK FBHEXB516184P10
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Plain Steel, 8 in L, 150 PK 617147-150
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK N01062.075.0200
- Foreverbolt Hex Head Cap Screws