Foreverbolt
Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 50 mm L, 25 PK
Mfr # FBMHEXB61050P25
Zoro # G0256107
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 10 mm
- Drive External Hex
- Material Grade/Class Not Graded
- Material 18-8 Stainless Steel
Explore More Products
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 100 PK FBMHEXB61016P100
- FOREVERBOLT Not Graded, 1"-8 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L FBHEXB18212
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/4 in L, 5 PK FBHEXB5811214P5
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L, 5 PK FB3HEXB58113P5
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 25 PK FB3HEXB3816114P25
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK FB3HEXB3410212P5
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 5 PK FB3HEXB5811112P5
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 Stainless Steel, 2 in L FBHEXB7892
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-3/4 in L, 5 PK FBHEXB5811134P5
- NEWPORT FASTENERS Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK 354237
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 10 PK M55000.120.0120
- Foreverbolt Hex Head Cap Screws