Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 20 mm. SS Grade A2 NL-19(R) Coarse Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256089
  • Mfr #: FBMHEXB812520P25
$14.09 ($0.56/unit)
  • Head Height: 5.3mm
  • Cap Screw Type: Hex Head Cap Screw
  • Tensile Strength: 101,500 psi
See full product details
Orders over $50 ship free.

Foreverbolt #FBMHEXB812520P25 Specifications

  • Zoro #: G0256089
  • Mfr #: FBMHEXB812520P25
Head Height: 5.3mm Cap Screw Type: Hex Head Cap Screw
Tensile Strength: 101,500 psi Thread Type: Metric Coarse
Fastener Thread Style: Fully Threaded Min. Thread Length: 20mm
System of Measurement: Metric Item: Hex Head Cap Screw
Fastener Thread Type: Metric Coarse Fastener Thread Direction: Right Hand
Screw Grade/Class: 18-8 Fastener Finish: NL-19(R)
Dia./Thread Size: M8-1.25 Fastener Length: 20mm
Thread Size: M8-1.25 Thread Style: Fully Threaded
Material Grade: A2 Thread Direction: Right Hand
Head Width: 13mm Screw Industry Standards: DIN 933
Head Type: Hex Fastener Industry Standards: DIN 933
Basic Material: Stainless Steel Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 20mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBMHEXB812520P25