Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 25 mm. SS Grade A2 NL-19(R) Coarse Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256061
  • Mfr #: FBMHEXB812525P25
$15.24 ($0.61/unit)
  • Screw Grade/Class: 18-8
  • System of Measurement: Metric
  • Thread Size: M8-1.25
See full product details
Orders over $50 ship free.

Foreverbolt #FBMHEXB812525P25 Specifications

  • Zoro #: G0256061
  • Mfr #: FBMHEXB812525P25
Screw Grade/Class: 18-8 System of Measurement: Metric
Thread Size: M8-1.25 Screw Industry Standards: DIN 933
Thread Style: Fully Threaded Fastener Finish: NL-19(R)
Fastener Industry Standards: DIN 933 Tensile Strength: 101,500 psi
Head Height: 5.3mm Head Width: 13mm
Basic Material: Stainless Steel Min. Thread Length: 25mm
Thread Direction: Right Hand Thread Type: Metric Coarse
Item: Hex Head Cap Screw Fastener Thread Style: Fully Threaded
Fastener Thread Type: Metric Coarse Fastener Length: 25mm
Material Grade: A2 Dia./Thread Size: M8-1.25
Cap Screw Type: Hex Head Cap Screw Head Type: Hex
Fastener Thread Direction: Right Hand Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 25mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBMHEXB812525P25