Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 30 mm. SS Grade A2 NL-19(R) Coarse Hex Head Cap Screws, 25 pk.
  • Zoro #: G0256055
  • Mfr #: FBMHEXB812530P25
$16.94 ($0.68/unit)
  • Thread Direction: Right Hand
  • Material Grade: A2
  • Item: Hex Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBMHEXB812530P25 Specifications

  • Zoro #: G0256055
  • Mfr #: FBMHEXB812530P25
Thread Direction: Right Hand Material Grade: A2
Item: Hex Head Cap Screw Fastener Thread Direction: Right Hand
Basic Material: Stainless Steel Screw Grade/Class: 18-8
Fastener Finish: NL-19(R) System of Measurement: Metric
Thread Size: M8-1.25 Fastener Industry Standards: DIN 933
Fastener Length: 30mm Head Width: 13mm
Thread Type: Metric Coarse Min. Thread Length: 30mm
Dia./Thread Size: M8-1.25 Thread Style: Fully Threaded
Cap Screw Type: Hex Head Cap Screw Head Type: Hex
Head Height: 5.3mm Screw Industry Standards: DIN 933
Tensile Strength: 101,500 psi Fastener Thread Type: Metric Coarse
Fastener Thread Style: Fully Threaded Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 30mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBMHEXB812530P25