Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 NL-19(R) Stainless Steel Hex Nuts, 50 pk.
  • Zoro #: G0255958
  • Mfr #: FBHEXN1420P50
$21.92 ($0.44/unit)
  • Basic Material: Stainless Steel
  • Nut Standards: ASME B18.2.2
  • Width Across Flats: 1/2"
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXN1420P50 Specifications

  • Zoro #: G0255958
  • Mfr #: FBHEXN1420P50
Basic Material: Stainless Steel Nut Standards: ASME B18.2.2
Width Across Flats: 1/2" Fastener Finish: NL-19(SM)
Fastener Thread Type: UNC (Coarse) Item: Hex Nut
Dia./Thread Size: 1/4"-20 Nut Style: Hex Nut - Heavy
Fastener Thread Direction: Right Hand System of Measurement: Inch
Nut Height: 15/64" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Fastener Finish NL-19(SM), Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Nut Height 15/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBHEXN1420P50