Foreverbolt
Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 50 PK
Mfr # FBHEXN51618P50
Zoro # G0255949
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Advanced Corrosion Resistance
- Hex Height 19/64 in
- Hex Width 9/16 in
Explore More Products
- FOREVERBOLT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht FBHEXN1213P25
- FOREVERBOLT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK FBHEXN18P5
- FOREVERBOLT Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht FB3HEXNM8P100
- FOREVERBOLT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK FB3HEXN832P50
- FOREVERBOLT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht, 25 PK FB3HEXN1213P25
- FOREVERBOLT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK FB3HEXN1024P50
- FOREVERBOLT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 2.20 mm Ht FBHEXNM3P100
- FOREVERBOLT Hex Nut, M20-2.50, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht FB3HEXNM20P10
- FOREVERBOLT Hex Nut, M80-1.25, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht FBHEXNM8P100
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-18, Steel, Plain A04304000HH
- NEWPORT FASTENERS Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 13000 PK NB325160B-13000
- Foreverbolt Hex Nuts