Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M16-2.00 A4 Hex Head Cap Screw, Stainless Steel

  • Zoro #: G0468977
  • Mfr #: FB3MHEXB162050
Foreverbolt M16-2.00 A4 Hex Head Cap Screw,  Stainless Steel FB3MHEXB162050
Foreverbolt M16-2.00 A4 Hex Head Cap Screw,  Stainless Steel FB3MHEXB162050
Foreverbolt M16-2.00 A4 Hex Head Cap Screw,  Stainless Steel FB3MHEXB162050
Foreverbolt M16-2.00 A4 Hex Head Cap Screw,  Stainless Steel FB3MHEXB162050
$6.35
  • Fastener Length: 50 mm
  • Head Width: 24 mm
  • Head Height: 10 mm
See full product details
Orders over $75 ship free.

Foreverbolt #FB3MHEXB162050 Specifications

  • Zoro #: G0468977
  • Mfr #: FB3MHEXB162050
Fastener Length: 50 mm Head Width: 24 mm
Head Height: 10 mm Cap Screw Type: Hex Head Cap Screw
System of Measurement: Metric Fastener Thread Direction: Right Hand
Head Type: Hex Tensile Strength: 101,500 psi
Fastener Finish: NL-19(R) Thread Type: Metric Coarse
Dia./Thread Size: M16-2.00 Item: Hex Head Cap Screw
Fastener Thread Type: Metric Coarse Fastener Thread Style: Fully Threaded
Material Grade: A4 Thread Style: Fully Threaded
Basic Material: Stainless Steel Screw Industry Standards: DIN 933
Fastener Industry Standards: DIN 933 Thread Direction: Right Hand
Screw Grade/Class: A4 Min. Thread Length: 50 mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish NL-19(SM), Dia./Thread Size M16-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 10 mm, Head Width 24 mm

Technical Guides

Reviews of Foreverbolt #FB3MHEXB162050