Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4-20 x 1" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255851
  • Mfr #: FBFHMSP14201P100
$32.14 ($0.32/unit)
  • Drive Type: Phillips
  • Finish: NL-19(SM)
  • Driver Size: #3
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHMSP14201P100 Specifications

  • Zoro #: G0255851
  • Mfr #: FBFHMSP14201P100
Drive Type: Phillips Finish: NL-19(SM)
Driver Size: #3 Thread Size: 1/4"-20
Item: Machine Screw Package Quantity: 100
Head Type: Flat Head Angle (Deg.): 82-80
Material: 18-8 (304) Stainless Steel Dia./Thread Size: 1/4"-20
Meets/Exceeds: ANSI/ASME B18.6.3 Head Height: 0.153"
Head Dia.: 0.477" System of Measurement: Inch
Length: 1" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 (304) Stainless Steel, Length 1 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Driver Size #3, Head Dia. 0.477 In., Head Height 0.153 In., Head Angle (Deg.) 82-80, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFHMSP14201P100