Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-24 x 1/2" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255888
  • Mfr #: FBFHMSP102412P100
$20.03 ($0.20/unit)
  • Dia./Thread Size: #10-24
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Thread Size: #10-24
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHMSP102412P100 Specifications

  • Zoro #: G0255888
  • Mfr #: FBFHMSP102412P100
Dia./Thread Size: #10-24 Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: #10-24 System of Measurement: Inch
Drive Type: Phillips Head Dia.: 0.362" to 0.333"
Length: 1/2" Driver Size: #2
Item: Machine Screw Material: 18-8 (304) Stainless Steel
Package Quantity: 100 Finish: NL-19(SM)
Head Type: Flat Head Height: 0.116"
Head Angle (Deg.): 82-80 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 (304) Stainless Steel, Length 1/2 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size #10-24, Driver Size #2, Head Dia. 0.362 In. to 0.333 In., Head Height 0.116 In., Head Angle (Deg.) 82-80, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFHMSP102412P100