Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-24 x 3/4" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255879
  • Mfr #: FBFHMSP102434P100
$24.48 ($0.24/unit)
  • System of Measurement: Inch
  • Head Dia.: 0.362" to 0.333"
  • Head Angle (Deg.): 82-80
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHMSP102434P100 Specifications

  • Zoro #: G0255879
  • Mfr #: FBFHMSP102434P100
System of Measurement: Inch Head Dia.: 0.362" to 0.333"
Head Angle (Deg.): 82-80 Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100 Thread Size: #10-24
Finish: NL-19(SM) Item: Machine Screw
Dia./Thread Size: #10-24 Drive Type: Phillips
Head Type: Flat Length: 3/4"
Head Height: 0.116" Material: 18-8 (304) Stainless Steel
Driver Size: #2 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 (304) Stainless Steel, Length 3/4 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size #10-24, Driver Size #2, Head Dia. 0.362 In. to 0.333 In., Head Height 0.116 In., Head Angle (Deg.) 82-80, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFHMSP102434P100