Foreverbolt
#6-32 x 5/16 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK
Mfr # FBFHMSP632516P100
Zoro # G0255930
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- FOREVERBOLT #8-32 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFHMSP83234P100
- FOREVERBOLT #8-32 x 5/8 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFHMSP83258P100
- FOREVERBOLT #10-24 x 3/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFHMSP102434P100
- FOREVERBOLT 1/4"-20 x 1 in Phillips Pan Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBPHMSP14201P100
- FOREVERBOLT 1/4"-20 x 1 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFHMSP14201P100
- FOREVERBOLT #10-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFTTHMSP103212P100
- FOREVERBOLT #10-32 x 1/2 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFTFHMSP103212P100
- FOREVERBOLT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBTHMSP142058P100
- FOREVERBOLT #10-24 x 1/2 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK FBFHMSP102412P100
- ZORO SELECT M5-0.80 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.050.0012
- NEWPORT FASTENERS M1.6-0.35 x 4 mm Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 302288
- Foreverbolt Machine Screws