Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8-32 x 5/8" Flat Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255897
  • Mfr #: FBFHMSP83258P100
$19.75 ($0.20/unit)
  • Head Dia.: 0.312" to 0.285"
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Material: 18-8 (304) Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBFHMSP83258P100 Specifications

  • Zoro #: G0255897
  • Mfr #: FBFHMSP83258P100
Head Dia.: 0.312" to 0.285" Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless Steel Head Angle (Deg.): 82-80
Length: 5/8" Driver Size: #2
Head Height: 0.100" Item: Machine Screw
Dia./Thread Size: #8-32 Package Quantity: 100
Thread Size: #8-32 System of Measurement: Inch
Finish: NL-19(SM) Drive Type: Phillips
Head Type: Flat Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, 18-8 (304) Stainless Steel, Length 5/8 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size #8-32, Driver Size #2, Head Dia. 0.312 In. to 0.285 In., Head Height 0.100 In., Head Angle (Deg.) 82-80, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFHMSP83258P100