Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-32 x 1/2" Truss Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255818
  • Mfr #: FBFTTHMSP103212P100
$23.78 ($0.24/unit)
  • Thread Size: #10-32
  • Thread Length: 1/2"
  • Drive Type: Phillips
See full product details
Orders over $50 ship free.

Foreverbolt #FBFTTHMSP103212P100 Specifications

  • Zoro #: G0255818
  • Mfr #: FBFTTHMSP103212P100
Thread Size: #10-32 Thread Length: 1/2"
Drive Type: Phillips Head Type: Truss
Finish: NL-19(SM) Head Height: 0.118" to 0.103"
Material: 18-8 (304) Stainless Steel Item: Machine Screw
Meets/Exceeds: ANSI/ASME B18.6.3 System of Measurement: Inch
Driver Size: #2 Dia./Thread Size: #10-32
Head Dia.: 0.448" to 0.425" Package Quantity: 100
Length: 1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Machine Screw, Head Type Truss, 18-8 (304) Stainless Steel, Length 1/2 In., Thread Length 1/2 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size #10-32, Driver Size #2, Head Dia. 0.448 In. to 0.425 In., Head Height 0.118 In. to 0.103 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFTTHMSP103212P100