Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4-20 x 3/4" Truss Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255790
  • Mfr #: FBTHMSP142034P100
$31.45 ($0.31/unit)
  • Length: 3/4"
  • Material: 18-8 (304) Stainless Steel
  • Thread Size: 1/4"-20
See full product details
Orders over $50 ship free.

Foreverbolt #FBTHMSP142034P100 Specifications

  • Zoro #: G0255790
  • Mfr #: FBTHMSP142034P100
Length: 3/4" Material: 18-8 (304) Stainless Steel
Thread Size: 1/4"-20 Item: Machine Screw
Head Type: Truss Thread Length: 3/4"
Meets/Exceeds: ANSI/ASME B18.6.3 Head Height: 0.150" to 0.133"
Finish: NL-19(SM) Package Quantity: 100
Driver Size: #3 Drive Type: Phillips
Head Dia.: 0.573" to 0.546" Dia./Thread Size: 1/4"-20
System of Measurement: Inch Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Machine Screw, Head Type Truss, 18-8 (304) Stainless Steel, Length 3/4 In., Thread Length 3/4 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Driver Size #3, Head Dia. 0.573 In. to 0.546 In., Head Height 0.150 In. to 0.133 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBTHMSP142034P100