Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4-20 x 5/8" Truss Head Phillips Machine Screw, 100 pk.
  • Zoro #: G0255809
  • Mfr #: FBTHMSP142058P100
$32.88 ($0.33/unit)
  • Thread Size: 1/4"-20
  • Head Height: 0.150" to 0.133"
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.

Foreverbolt #FBTHMSP142058P100 Specifications

  • Zoro #: G0255809
  • Mfr #: FBTHMSP142058P100
Thread Size: 1/4"-20 Head Height: 0.150" to 0.133"
System of Measurement: Inch Head Dia.: 0.573" to 0.546"
Finish: NL-19(SM) Dia./Thread Size: 1/4"-20
Drive Type: Phillips Thread Length: 5/8"
Package Quantity: 100 Item: Machine Screw
Driver Size: #3 Head Type: Truss
Meets/Exceeds: ANSI/ASME B18.6.3 Length: 5/8"
Material: 18-8 (304) Stainless Steel Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Machine Screw, Head Type Truss, 18-8 (304) Stainless Steel, Length 5/8 In., Thread Length 5/8 In., Drive Type Phillips, Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Driver Size #3, Head Dia. 0.573 In. to 0.546 In., Head Height 0.150 In. to 0.133 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBTHMSP142058P100