Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-24 x 1/2" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255501
  • Mfr #: FBSCAPS102412P100
$21.39 ($0.21/unit)
  • Thread Direction: Right Hand
  • Basic Material: Stainless Steel
  • Thread Style: Fully Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS102412P100 Specifications

  • Zoro #: G0255501
  • Mfr #: FBSCAPS102412P100
Thread Direction: Right Hand Basic Material: Stainless Steel
Thread Style: Fully Threaded Temp. Range: -65 Degrees to 300 Degrees F
Material Grade: 18-8 Thread Dia.: #10
System of Measurement: Inch Screw Industry Standards: ASME B18.3
Min. Tensile Strength: 80,000 psi Item: Socket Head Cap Screw
Thread Length: 1/2" Fastener Finish: NL-19(SM)
Drive Size: 5/32" Dia./Thread Size: #10-24
Fastener Industry Standards: ASME B18.3 Self-Locking Element: No
Fastener Thread Type: UNC (Coarse) Screw Head Type: Cylindrical
Head Height: 0.19" Length: 1/2"
Screw Style: Socket Head Cap Screw Drive Type: Hex Socket
Rockwell Hardness: B80 to C32 Head Dia.: 0.3125"
Min. Thread Length: 1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 0.19 In., Thread Dia. #10, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBSCAPS102412P100