Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-32 x 3/4" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255468
  • Mfr #: FBFTSCAPS103234P100
$23.54 ($0.24/unit)
  • Temp. Range: -65 Degrees to 300 Degrees F
  • Min. Tensile Strength: 80,000 psi
  • Fastener Finish: NL-19(SM)
See full product details
Orders over $50 ship free.

Foreverbolt #FBFTSCAPS103234P100 Specifications

  • Zoro #: G0255468
  • Mfr #: FBFTSCAPS103234P100
Temp. Range: -65 Degrees to 300 Degrees F Min. Tensile Strength: 80,000 psi
Fastener Finish: NL-19(SM) Screw Style: Socket Head Cap Screw
Basic Material: Stainless Steel Drive Size: 5/32"
Thread Dia.: #10 Head Height: 0.19"
Drive Type: Hex Socket Screw Head Type: Cylindrical
Head Dia.: 0.3125" Self-Locking Element: No
Thread Length: 3/4" Dia./Thread Size: #10-32
Length: 3/4" Material Grade: 18-8
Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Fastener Industry Standards: ASME B18.3 Screw Industry Standards: ASME B18.3
Thread Style: Fully Threaded System of Measurement: Inch
Rockwell Hardness: B80 to C32 Item: Socket Head Cap Screw
Min. Thread Length: 3/4" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 3/4 In., Fastener Finish NL-19(SM), Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 0.19 In., Thread Dia. #10, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFTSCAPS103234P100