Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-32 x 3/8" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0255486
  • Mfr #: FBFTSCAPS103238P100
$22.66 ($0.23/unit)
  • Fastener Industry Standards: ASME B18.3
  • Thread Length: 3/8"
  • Temp. Range: -65 Degrees to 300 Degrees F
See full product details
Orders over $50 ship free.

Foreverbolt #FBFTSCAPS103238P100 Specifications

  • Zoro #: G0255486
  • Mfr #: FBFTSCAPS103238P100
Fastener Industry Standards: ASME B18.3 Thread Length: 3/8"
Temp. Range: -65 Degrees to 300 Degrees F System of Measurement: Inch
Head Dia.: 0.3125" Length: 3/8"
Item: Socket Head Cap Screw Drive Size: 5/32"
Thread Style: Fully Threaded Screw Head Type: Cylindrical
Drive Type: Hex Socket Min. Tensile Strength: 80,000 psi
Screw Style: Socket Head Cap Screw Basic Material: Stainless Steel
Fastener Thread Type: UNF (Fine) Thread Dia.: #10
Self-Locking Element: No Dia./Thread Size: #10-32
Fastener Finish: NL-19(SM) Screw Industry Standards: ASME B18.3
Rockwell Hardness: B80 to C32 Head Height: 0.19"
Thread Direction: Right Hand Material Grade: 18-8
Min. Thread Length: 3/8" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 3/8 In., Fastener Finish NL-19(SM), Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.19 In., Thread Dia. #10, Package Quantity 100

Technical Guides

Reviews of Foreverbolt #FBFTSCAPS103238P100