Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 1-1/2" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0255300
  • Mfr #: FBSCAPS1213112P10
$17.69 ($1.77/unit)
  • Thread Style: Fully Threaded
  • Fastener Thread Type: UNC (Coarse)
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS1213112P10 Specifications

  • Zoro #: G0255300
  • Mfr #: FBSCAPS1213112P10
Thread Style: Fully Threaded Fastener Thread Type: UNC (Coarse)
Screw Style: Socket Head Cap Screw Material Grade: 18-8
Head Dia.: 3/4" Fastener Industry Standards: ASME B18.3
System of Measurement: Inch Fastener Finish: NL-19(SM)
Self-Locking Element: No Length: 1-1/2"
Min. Tensile Strength: 80,000 psi Dia./Thread Size: 1/2"-13
Drive Type: Hex Socket Drive Size: 3/8"
Thread Length: 1-1/2" Screw Industry Standards: ASME B18.3
Thread Direction: Right Hand Rockwell Hardness: B80 to C32
Temp. Range: -65 Degrees to 300 Degrees F Thread Dia.: 1/2"
Basic Material: Stainless Steel Item: Socket Head Cap Screw
Screw Head Type: Cylindrical Head Height: 1/2"
Min. Thread Length: 1-1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 1-1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBSCAPS1213112P10