Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255416
  • Mfr #: FBSCAPS14201P50
$17.45 ($0.35/unit)
  • Screw Industry Standards: ASME B18.3
  • Temp. Range: -65 Degrees to 300 Degrees F
  • Drive Type: Hex Socket
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS14201P50 Specifications

  • Zoro #: G0255416
  • Mfr #: FBSCAPS14201P50
Screw Industry Standards: ASME B18.3 Temp. Range: -65 Degrees to 300 Degrees F
Drive Type: Hex Socket Screw Head Type: Cylindrical
Head Dia.: 3/8" Material Grade: 18-8
Fastener Thread Type: UNC (Coarse) Thread Direction: Right Hand
System of Measurement: Inch Dia./Thread Size: 1/4"-20
Self-Locking Element: No Rockwell Hardness: B80 to C32
Fastener Finish: NL-19(SM) Basic Material: Stainless Steel
Thread Dia.: 1/4" Head Height: 1/4"
Screw Style: Socket Head Cap Screw Thread Style: Fully Threaded
Item: Socket Head Cap Screw Length: 1"
Min. Tensile Strength: 80,000 psi Fastener Industry Standards: ASME B18.3
Drive Size: 3/16" Thread Length: 1"
Min. Thread Length: 1" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBSCAPS14201P50