Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1/2" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255440
  • Mfr #: FBSCAPS142012P50
$14.63 ($0.29/unit)
  • Thread Style: Fully Threaded
  • Thread Dia.: 1/4"
  • Dia./Thread Size: 1/4"-20
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS142012P50 Specifications

  • Zoro #: G0255440
  • Mfr #: FBSCAPS142012P50
Thread Style: Fully Threaded Thread Dia.: 1/4"
Dia./Thread Size: 1/4"-20 Fastener Industry Standards: ASTM F837, ASME B18.3
Self-Locking Element: No Screw Head Type: Cylindrical
Temp. Range: -65 Degrees to 300 Degrees F System of Measurement: Inch
Rockwell Hardness: B81 to B100 Item: Socket Head Cap Screw
Thread Direction: Right Hand Fastener Finish: NL-19(SM)
Head Dia.: 3/8" Drive Size: 5/32"
Thread Length: 1/2" Head Height: 1/4"
Basic Material: Stainless Steel Screw Style: Socket Head Cap Screw
Fastener Thread Type: UNC (Coarse) Screw Industry Standards: ASTM F837, ASME B18.3
Drive Type: Hex Socket Min. Tensile Strength: 80,000 psi
Length: 1/2" Material Grade: 18-8
Min. Thread Length: 1/2" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1/2 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBSCAPS142012P50