Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 5/8" NL-19(R) 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0255431
  • Mfr #: FBSCAPS142058P50
$14.83 ($0.30/unit)
  • Min. Tensile Strength: 80,000 psi
  • Thread Direction: Right Hand
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBSCAPS142058P50 Specifications

  • Zoro #: G0255431
  • Mfr #: FBSCAPS142058P50
Min. Tensile Strength: 80,000 psi Thread Direction: Right Hand
Screw Style: Socket Head Cap Screw Self-Locking Element: No
Thread Dia.: 1/4" Head Dia.: 3/8"
Material Grade: 18-8 Screw Industry Standards: ASME B18.3
Length: 5/8" Dia./Thread Size: 1/4"-20
Fastener Thread Type: UNC (Coarse) Item: Socket Head Cap Screw
Head Height: 1/4" System of Measurement: Inch
Rockwell Hardness: B80 to C32 Drive Type: Hex Socket
Screw Head Type: Cylindrical Drive Size: 3/16"
Basic Material: Stainless Steel Thread Length: 5/8"
Fastener Finish: NL-19(SM) Thread Style: Fully Threaded
Temp. Range: -65 Degrees to 300 Degrees F Fastener Industry Standards: ASME B18.3
Min. Thread Length: 5/8" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 5/8 In., Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBSCAPS142058P50